Welcome to Würth Czech Republic For trade customers only
Dirt trapping mat
Dirt trapping mat - 1
Dirt trapping mat - 2
Dirt trapping mat - 3

For detailed information, other images and documents, please select individual articles from the following table.

Dirt trapping mat

Wear-resistant dirt trapping mat for the reliable capture of dirt and moisture.
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
Durable and high-performance


  • Wear-resistant and robust polyamide pile with high absorption of dirt and moisture

  • Closed surface with 100% polyamide pile

  • Extremely durable and absolutely non-slip vinyl backing

  • UV resistant, colour- and light-fast.


Easy to clean


Shaking or vacuuming is sufficient for quick cleaning. In case of heavy contamination, cleaning in a standard washing machine (at 30°C) is recommended. Also suitable for tumble dryers.