Welcome to Würth Czech Republic For trade customers only
Wood screw Eco

For detailed information, other images and documents, please select individual articles from the following table.

Wood screw Eco

With countersunk head

See product details

Available in 14 versions
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
TX drive TX


Advantage:


  • No wobbling, optimal centring and longer service life

  • Just 1 bit from 3.5 mm to 5 mm underhead splines.

Advantage:


  • Enhanced milling performance when countersinking head, facilitates easy countersinking of head flush with wood without splitting


Single-start thread


Friction part


Advantage:


  • The end mill section, or friction component, releases the shaft, reducing screw-in torque and ensuring faster and more energy-saving screw fastening (from length 80 mm)


Zinc-plated, blue passivated


Advantage:


  • Chrome VI-free


Construction industry approved


Advantage:


  • Verified consistent quality, statically calculable


High-quality, made in Austria