The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Electromagnetic hold open device With interior door closer UTS 760 and smoke detector system
Concealed mounting in door leaf
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- The doors are held by a magnet in the sliding rail and in the event of a fire they are closed via the fire alarm system.
- When mounted on the hinge side they are concealed in the door rebate.
Delivery time: approx. 10 working days
Classification key: 4 | 8 | 2-5 | 1 | 1 | 4
Application class: 4
Permanent operation: 8
Door closer size: 2 - 5
Suitable for use on fire/smoke protection doors: 1
Safety: 1
Corrosion resistance: 4
Specified dimensions not binding. Subject to technical changes
For use on wooden and metal interior doors.
For single-leaf smoke protection and fire doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!