Welcome to Würth Czech Republic For trade customers only
EH anchor
EH anchor - 1
EH anchor - 2

For detailed information, other images and documents, please select individual articles from the following table.

EH anchor

Iron-wood anchors are used for attaching/securing against wind suction of wooden beams, battens or purlins on steel T-beams. They must be attached on both sides as position retainers to prevent disengagement and nailed in place beginning from the steel joists.

See product details

Available in 2 versions
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
  • Tensile strength Rm ≥ 330 N/mm²

  • Breaking elongation A80 ≥ 19%

  • Sheet metal hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm))

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

CE marking in line with EN 14545:2009-02

Notice

The minimum timber width depends on the selected fasteners. Nail, screw and bolt edge clearance must be adhered to in line with EC5 or the corresponding approval. Diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Instructions

CE marking in line with EN 14545:2009-02