Welcome to Würth Czech Republic For trade customers only
ELMO® VDE potential equalization rail
ELMO<SUP>®</SUP> VDE potential equalization rail - 1
ELMO<SUP>®</SUP> VDE potential equalization rail - 2
ELMO<SUP>®</SUP> VDE potential equalization rail - 3

For detailed information, other images and documents, please select individual articles from the following table.

ELMO® VDE potential equalization rail

25 mm² clamping point: 2 conductors clamped with just one screw
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
Connection options:


  • 1 strap 30x4 mm or 1 round conductor 8-10 mm

  • 1 round conductor 50 mm2

  • 1 round conductor 2.5-6 mm
    2

  • 6 round conductor 6-25 mm
    2


Time needed to connect the conductor reduced to 20%


Clamps are open on delivery



Cover swings in both directions and can be locked open at an angle of 60° or 120°

In accordance with VDE 0618 part 1, VDE 0100 part 540, for potential equalization in accordance with VDE 0190