Welcome to Würth Czech Republic For trade customers only
Hexagonal bolt with flange EN 1665, black zinc-nickel plated 8.8 steel (ZNBHL)
Hexagonal bolt with flange EN 1665, black zinc-nickel plated 8.8 steel (ZNBHL) - 1
Hexagonal bolt with flange EN 1665, black zinc-nickel plated 8.8 steel (ZNBHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with flange EN 1665, black zinc-nickel plated 8.8 steel (ZNBHL)
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
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 - 360 h*

  • Diameter ≥ M4 - 480 h*

  • Diameter ≥ M10 - 720 h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.