Welcome to Würth Czech Republic For trade customers only
45° elbow, with solder connection and plug-in end EN1254, copper, 5040
45° elbow, with solder connection and plug-in end EN1254, copper, 5040 - 1
45° elbow, with solder connection and plug-in end EN1254, copper, 5040 - 2

For detailed information, other images and documents, please select individual articles from the following table.

45° elbow, with solder connection and plug-in end EN1254, copper, 5040

See product details

Available in 6 versions
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
  • For universal use in various areas of application, e.g. shipbuilding and the mechanical engineering industry

  • Meets the requirements of the various German Technical and Scientific Association for Gas and Water (DVGW) regulations

  • Also approved by other certification institutes such as KIWA, BSI Kitemark, British Gas, Gaz de France, NF, SVGW

Fitness for drinking water is confirmed by the DVGW type examination certificates DV-7411AO2008 (copper fittings) and DV-7401AS2290 (gunmetal adapter fittings). This is also confirmed by the Austrian conformity registration certificate no. R-15.2.3-20-17025 for the 4000 series and R-15.2.3-20-17026 for the 5000 series.