Welcome to Würth Czech Republic For trade customers only
Connection nipple with external solder connection and male thread EN1254, gunmetal, 4280G
Connection nipple with external solder connection and male thread EN1254, gunmetal, 4280G - 1
Connection nipple with external solder connection and male thread EN1254, gunmetal, 4280G - 2

For detailed information, other images and documents, please select individual articles from the following table.

Connection nipple with external solder connection and male thread EN1254, gunmetal, 4280G

See product details

Available in 3 versions
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
  • For universal use in various areas of application, e.g. shipbuilding and the mechanical engineering industry

  • Meets the requirements of the various German Technical and Scientific Association for Gas and Water (DVGW) regulations

  • Also approved by other certification institutes such as KIWA, BSI Kitemark, British Gas, Gaz de France, NF, SVGW
Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Fitness for drinking water is confirmed by the DVGW type examination certificates DV-7411AO2008 (copper fittings) and DV-7401AS2290 (gunmetal adapter fittings). This is also confirmed by the Austrian conformity registration certificate no. R-15.2.3-20-17025 for the 4000 series and R-15.2.3-20-17026 for the 5000 series.