Welcome to Würth Czech Republic For trade customers only
Fitting, flat sealing, with male thread EN1254, gunmetal, 4331G
Fitting, flat sealing, with male thread EN1254, gunmetal, 4331G - 1
Fitting, flat sealing, with male thread EN1254, gunmetal, 4331G - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fitting, flat sealing, with male thread EN1254, gunmetal, 4331G

See product details

Available in 4 versions
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
  • For universal use in various areas of application, e.g. shipbuilding and the mechanical engineering industry

  • Meets the requirements of the various German Technical and Scientific Association for Gas and Water (DVGW) regulations

  • Also approved by other certification institutes such as KIWA, BSI Kitemark, British Gas, Gaz de France, NF, SVGW
Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Fitness for drinking water is confirmed by the DVGW type examination certificates DV-7411AO2008 (copper fittings) and DV-7401AS2290 (gunmetal adapter fittings). This is also confirmed by the Austrian conformity registration certificate no. R-15.2.3-20-17025 for the 4000 series and R-15.2.3-20-17026 for the 5000 series.