Welcome to Würth Czech Republic For trade customers only
EPDM outdoor sealing tape 0.6 mm
EPDM outdoor sealing tape 0.6 mm - 1
EPDM outdoor sealing tape 0.6 mm - 2
EPDM outdoor sealing tape 0.6 mm - 3
EPDM outdoor sealing tape 0.6 mm - 4

For detailed information, other images and documents, please select individual articles from the following table.

EPDM outdoor sealing tape 0.6 mm

Breathable, elastic and weather-resistant sealing tape

See product details

Available in 6 versions
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
Waterproof and breathable


  • Provides a reliable seal against water from outside

  • At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings


Extremely high elasticity


  • Optimal reliability in case of component movements

  • Convenient application thanks to the flexibility of the tape


Excellent resistance to weathering


  • High-quality material ensures lasting, reliable seals

  • Very good UV resistance


Reliable assembly on uneven substrates


Reliable assembly even on slightly uneven construction substrates when combined with EPDM sealing tape adhesive.



Good compatibility with bitumen

Notice

Not suitable for sealing in the areas in contact with the ground/not suitable for sealings according to DIN 18533.



Tape cannot be plastered over.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.