Welcome to Würth Czech Republic For trade customers only
Roofing screw EUROFAST® Stainless steel EDS-BGTR
Roofing screw EUROFAST<SUP>®</SUP>  Stainless steel EDS-BGTR - 1
Roofing screw EUROFAST<SUP>®</SUP>  Stainless steel EDS-BGTR - 2
Roofing screw EUROFAST<SUP>®</SUP>  Stainless steel EDS-BGTR - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw EUROFAST® Stainless steel EDS-BGTR

For fastening roof sheeting and insulation materials to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces. Bimetal A4 stainless steel

See product details

Available in 6 versions
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
  • For use in the auto insert tool

  • For use with retaining plates, shape: D (D = 4.85 mm non-slip), XH (XtraHigh)

  • According to technical seal regulations, corrosion-resistant fasteners should be used in the event of refurbishment.
Notice

Fastener length on


  • trapezoidal steel surface = roof structure + min. 20 mm

  • Wooden surface = roof structure + min. 30 mm
  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles