The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Roofing screw EUROFAST® EDS-SRB
Roofing screw for fastening roof sheeting and insulation materials to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces. Bimetal A4 stainless steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- For use with retaining plates, shape: N (normal), D (deep), H (high), XH (XtraHigh), plastic funnel
- According to technical seal regulations, corrosion-resistant fasteners should be used in the event of refurbishment
Fastener length on
- Trapezoidal steel surface = roof structure + min. 20 mm / ETA
- Wooden surface = roof structure + min. 30 mm
- ETA-06/0007 approval
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!