Welcome to Würth Czech Republic For trade customers only
Aerated concrete screw stainless steel EUROFAST ® GBSA2-6
Aerated concrete screw stainless steel EUROFAST<SUP> ®</SUP>  GBSA2-6 - 1
Aerated concrete screw stainless steel EUROFAST<SUP> ®</SUP>  GBSA2-6 - 2
Aerated concrete screw stainless steel EUROFAST<SUP> ®</SUP>  GBSA2-6 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aerated concrete screw stainless steel EUROFAST ® GBSA2-6

For fastening to insulation and roofing sheeting on aerated concrete, and to wooden surfaces. A2 stainless steel

See product details

Available in 4 versions
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
  • For use with retaining plates, shape: D (deep), H (high), XH (XtraHigh), TLK plastic funnel

  • According to technical seal regulations, corrosion-resistant fasteners should be used in the event of refurbishment.
Notice
  • Concrete quality min. C 20/25

  • Drill diameter = 5.0/5.5 mm (depending on the concrete quality)

  • Drill hole depth = fastener length + min. 10 mm

  • Embedment depth = min. 35 mm
  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles