For detailed information, other images and documents, please select individual articles from the following table.
Ear defenders uvex aXess one
Active Bluetooth ® ear plugs with RAL function (real-active listening) for maximum comfort and safety
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Enables the perception of ambient noise and warning signals and close-range communication
- Bluetooth 5.2, good sound quality, long range, optimised energy consumption
- Integrated sound level limiter
Dual connection mode, simultaneous connection to two Bluetooth devices
- Hands-free telephony, no work interruption during the call
- Direct operation on the ear plugs, the telephone remains in protected environment
- Audio Assistant, a status announcement is made in the hearing protection device, so that it is not necessary to remove the hearing protection device in the danger area
Many features
- External audio input via 3.5 mm jack socket for devices without Bluetooth
- Charging socket USB type C, fast charging and simple handling, as plug is rotationally symmetrical
- LED charging light
- LED operating status light
- Two surround microphones for ambient noise transmission
- Extra voice microphone for good voice quality
- Two 40 mm speakers for good sound quality
- Integrated plug socket covers
- IP54 water and dust-proof, ideal for outdoor use
- Positive function keys for easy operation, even with gloves
- Memory foam ear pads for good sealing and adjustment on the head
- Padded comfort headband with memory foam, comfortable to wear
- Additional microphone covers to minimise wind noise and protect the microphones
- Foldable headband for compact and handy stowage
- This product is covered by Directive 2012/19/EU on Waste Electrical and Electronic Equipment (WEEE) Disposal does not take place via normal household waste
- The batteries must be disposed of in accordance with national regulations
- Proper disposal at an official recycling facility
- CAUTION! Risk of explosion! Do not expose the product to fire
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!