Welcome to Würth Czech Republic For trade customers only
Fixograss 9200 eccentric connector
Fixograss 9200 eccentric connector - 1
Fixograss 9200 eccentric connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fixograss 9200 eccentric connector
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
  • Rimless

  • Flush sinking of the system connector

  • Eccentric connector can be extracted by rotating anti-clockwise

  • Very tough, small system connector

  • Used to assemble two panels to each other, with constant and continuous tightening even in the case of small positioning and drilling errors
Notice

The maximum load indicated in the diagram represents indicative values and refers to axial shear resistance (of the pin on the side of the body). The quality of the material and the hole diameter are determining factors. If in doubt, calculate the shear values with a test blow