For detailed information, other images and documents, please select individual articles from the following table.
Edge insulating strip self-adhesive CERAfix® 208 for separating floor and wall screeds
Sound bridge-free laying of floating screeds of any kind, separating screeds from masonry or other installations.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Very good sound insulation properties
- Fire behaviour E according to EN 13501-1/ B2 in accordance with DIN 4102
- Squashable: Does not prevent movement of the screed surface
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Compensate for a height offset on the laying surface in advance by applying CERAfix 202 or CERAfix 201. Moisture ingress from the underside of the sealing layer must be excluded. In areas exposed to moisture, a sufficient gradient (depending on the abrasiveness of the covering) must be formed in the drainage direction in advance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!