Welcome to Würth Czech Republic For trade customers only
Electric grinding file ESF 500-E Universal
Electric grinding file ESF 500-E Universal - 1
Electric grinding file ESF 500-E Universal - 2
Electric grinding file ESF 500-E Universal - 3
Electric grinding file ESF 500-E Universal - 4
Electric grinding file ESF 500-E Universal - 5

For detailed information, other images and documents, please select individual articles from the following table.

Electric grinding file ESF 500-E Universal

Low-noise, practical electric grinding file for sanding, polishing, deburring and burnishing in hard-to-reach areas without wearing down the belt
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
Comfortable


360° rotatable sanding arm ensures optimum machine and working position at all times



Adjustable belt speed


Electronic controls enable adjustment of the belt speed from 6.5 to 15.5 m/sec



Constant rotation speed


Constant electronics



Protection of the user and the machine


Soft start

Notice

The specified vibration emission values have been measured in line with a standardised testing method and can be used to compare one electrical device with another. In addition, they can be used for a preliminary assessment of exposure. It is possible to use grinding belts up to a width of 19 mm on the electric sanding file, however, Würth only supplies grinding belts up to 16 mm wide.