Welcome to Würth Czech Republic For trade customers only
LATENTO electric heating cartridge

For detailed information, other images and documents, please select individual articles from the following table.

LATENTO electric heating cartridge

Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
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
  • Our LATENTO solar-thermal energy system offers an efficient solution for water heating

  • For electric storage tank heating with adjustable 3-pin temperature controller (5-85 °C) and limiter (110 °C)

  • Output: 3, 6 or 9 kW

  • Operating voltage: 230 or 400 V

  • Ingress protection: IP 45

  • Screw-in thread: 1½ inch