For detailed information, other images and documents, please select individual articles from the following table.
Electric sheet metal nibbler EK 16
Outstanding power reserves for full power delivery at maximum load.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Quick change system
Foolproof switching to deep profile processing.
Extremely small curve radius for narrow and accurate curved cuts
- Internal: 30 mm without extension, 55 mm with extension
- External: 35 mm without extension, 60 mm with extension
The holder can be adjusted without tools in 45° increments.
Ensuring optimum adjustment to working conditions and users.
Long service life for die at low operating costs.
High cutting speed for rapid work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!