Welcome to Würth Czech Republic For trade customers only
Electrical brake bleeder

For detailed information, other images and documents, please select individual articles from the following table.

Electrical brake bleeder

For bleeding passenger car brakes and lorry clutches with brake fluid. Suitable for container sizes up to 60 litres and for electro-hydraulic brakes.
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
Pressure continuously adjustable from 0.4 to 3.5 bar


Suitable for all vehicles with ABS (specified operating pressures).



Works from the original barrel up to 60 litres


No time-consuming decanting and no danger of moisture absorption.



Switches off when barrel is empty to prevent air from being drawn in


No time-consuming bleeding of device necessary when changing container.



Additional low-pressure test


Simple and rapid brake system leak test and checking of brake pistons for smooth movement.



Mobile device with controls at working height


Fatigue-free, comfortable working



High-quality epoxy coating


Resistant to brake fluid



Scope of delivery:


  • Barrel device with adapter storage compartment

  • Barrel sealing cap with intake pipe

  • Euro adapter art. no. 071455 301 (E 20 for almost all European passenger vehicles)

  • Chain sling for securing barrel
Notice

Use only mineral oil-free brake fluids