Welcome to Würth Czech Republic For trade customers only
Electrician's hard hat 6-point

For detailed information, other images and documents, please select individual articles from the following table.

Electrician's hard hat 6-point

Electrician's helmet without ventilation, tested and approved up to 440 VAC (EN397) and 1,000 V AC / 1,500 V DC (EN50365).
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
  • Energy-absorbing shape/lattice structure

  • Robust design with reinforced roof area

  • Shell made from polyethylene (PE)

  • Optimum neck protection

  • Rain channel to guide the drainage of water

  • 30 mm insert pockets for hearing protection/face guard

  • 6-point interior

  • Sweatband made from absorbent fleece material

  • Anti-glide headband