Welcome to Würth Czech Republic For trade customers only
Electrician's safety helmet SH 3000 E
Electrician's safety helmet SH 3000 E - 1
Electrician's safety helmet SH 3000 E - 2
Electrician's safety helmet SH 3000 E - 3

For detailed information, other images and documents, please select individual articles from the following table.

Electrician's safety helmet SH 3000 E

Individually adjustable and ergonomic safety helmet with short helmet peak
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
Fully enclosed safety helmet shell for use by electricians


  • In accordance with EN 397 and EN 50365:2002 (1,000 VAC)


Unobstructed upwards view


  • Large field of vision due to the short helmet peak


Flexible suspension harness


  • Individually adjustable

  • Six-point textile suspension


Secure fit and a high level of comfort


  • Optimised wearing position for improved ergonomics

  • Comfortable textile strap suspension that adapts to the shape of the head

  • Large neck support for increased support and a high level of comfort

  • Ventilation via adjustable ventilation openings

  • Wearing position even closer to the head

  • Lightweight


Simple, fast width adjustment


  • Adjustment via wheel ratchet system


Easy to combine with other equipment for increased safety


  • Hearing protection and visors can be attached to the safety helmet due to insert pockets (30 mm)


Tested in accordance with EN 397 (industrial safety helmet) with additional requirements


  • Suitable for very low temperatures (-30 °C)