For detailed information, other images and documents, please select individual articles from the following table.
Electrician's hard hat 6-point
Electrician's helmet without ventilation, tested and approved up to 440 VAC (EN397) and 1,000 V AC / 1,500 V DC (EN50365).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Energy-absorbing shape/lattice structure
- Robust design with reinforced roof area
- Shell made from polyethylene (PE)
- Optimum neck protection
- Rain channel to guide the drainage of water
- 30 mm insert pockets for hearing protection/face guard
- 6-point interior
- Sweatband made from absorbent fleece material
- Anti-glide headband
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!