Welcome to Würth Czech Republic For trade customers only
TwinPad electronic RFID combination lock
TwinPad electronic RFID combination lock - 1
TwinPad electronic RFID combination lock - 2
TwinPad electronic RFID combination lock - 3
TwinPad electronic RFID combination lock - 4
TwinPad electronic RFID combination lock - 5
TwinPad electronic RFID combination lock - 6
TwinPad electronic RFID combination lock - 7
TwinPad electronic RFID combination lock - 8
TwinPad electronic RFID combination lock - 9
TwinPad electronic RFID combination lock - 10
TwinPad electronic RFID combination lock - 11
TwinPad electronic RFID combination lock - 12
TwinPad electronic RFID combination lock - 13
TwinPad electronic RFID combination lock - 14

For detailed information, other images and documents, please select individual articles from the following table.

TwinPad electronic RFID combination lock

The furniture lock opens by entering a code or using a transponder
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
  • The current reading methods Mifare Classic and Mifare Desfire Evo II are supported

  • Can be configured as multi-user mode (multi-user authorisation) or private mode (fixed authorisation)

  • Can be installed in wooden or metal cabinets and can be flexibly installed (left/right hinged, drawer)

  • Latch function with door ejector and auto-alarm after 4 failed opening attempts

  • Slim front unit with metal frame

  • Emergency power supply with mini-USB port

  • Master cards/chip max. 3, user cards/chip max. 27
Notice

Using this product in combination with the Tiomos Tipmatic Plus hinge provides additional support for opening doors