For detailed information, other images and documents, please select individual articles from the following table.
Electronic engine compartment hand-held lamp
With self-clamping, quick-fastening attachment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Enables fluorescent tubes to be replaced quickly and easily
Saves money
T5 technology
Extremely high light efficiency
Suitable for engine compartments with a width of 110–190 cm
Easy-to-maintain design featuring a rail system
No contact with energised parts when changing the bulb
Sturdy, prismatic protective tube to prevent glare while working
Robust design comprising a rubber cap and handle with anti-roll safeguard
Rotatable hook
Optimum protection against cable breakage
Highly flexible power cable
Fully electronic EVG ballast unit with automatic switch-off (in the event of a defective bulb) and pre-heating function
Optimum protection for the ballast unit and bulb.
Resistant to oil and petrol
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!