For detailed information, other images and documents, please select individual articles from the following table.
Electronic safety transformers ET 70 VA
Standard design for halogen lights. Low-voltage — 12 V halogen.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
"Soft start" prevents high start-up current peaks and increases light and transformer service life.
Built-in protection against:
- Voltage peaks
- Secondary line short-circuit
- Overload
- Overheating (internal)
RFI suppression filter integrated in accordance with EN 55015
Interference immunity as per EN 50082.1
After eliminating interference (e.g. short-circuit), the unit starts up again automatically.
Manufactured in accordance with EN 61046
Nominal input voltage: 230 V, 50–60 Hz
Nominal output voltage: 12 V (SELV)
Maximum ambient temperature: 50°C
Test voltage: 4000 V
Housing material: Nylon 6/6, fibreglass-reinforced
Housing colour: white
Power connection with screw terminals and strain relief for round and flat cables.
Secondary output with screw terminals and strain relief for round and flat cables.
* This product may only be installed by a professional electrician!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!