For detailed information, other images and documents, please select individual articles from the following table.
Electronic safety transformer ETW 60
Standard design for halogen lights with plug system HL1
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
"Soft start" prevents high start-up current peaks and increases light and transformer service life.
Built-in protection against:
- Voltage peaks
- Secondary line short-circuit
- Overload
- Idling
RFI suppression filter integrated in accordance with EN 55015
Interference immunity as per EN 50082.1
After eliminating interference (e.g. short-circuit), the unit starts up again automatically.
Manufactured in accordance with EN 61046
Nominal input voltage: 230 V, 50–60 Hz
Nominal output voltage: 12 V (SELV)
Maximum ambient temperature: 50°C
Test voltage: 4000 V
Housing material: Nylon 6/6, fibreglass-reinforced
Housing colour: White
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!