Welcome to Würth Czech Republic For trade customers only
Elevator tripod made from aluminium
Elevator tripod made from aluminium - 1
Elevator tripod made from aluminium - 2

For detailed information, other images and documents, please select individual articles from the following table.

Elevator tripod made from aluminium

High-quality aluminium elevator tripod for indoor and outdoor use
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
Very lightweight and extremely robust


  • High-quality anodised aluminium for a long service life with a very low weight

  • High-quality, fibreglass-reinforced polyamide plastic parts make it extremely robust even in low temperatures


Fast and precise


  • Convenient adjustment of the working height with millimetre precision using the high-quality crank

  • Simple alignment using the horizontal spirit level

  • With integrated extension tube to extend the application height


Excellent stability


  • Ground spikes with locking pins provide a firm footing and prevent slipping, even on damp and uneven surfaces

  • For use on smooth surfaces, protective caps are available to cover the ground spikes and prevent scratching or slipping on delicate floors