Welcome to Würth Czech Republic For trade customers only
Engine protective lacquer
Engine protective lacquer - 1
Engine protective lacquer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Engine protective lacquer

High-quality acrylic paint-based sealing of the engine compartment
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
New gloss on engines, assemblies, cables and hoses


Visually improving and maintaining/enhancing the value of engine compartments and assemblies



Forms a protective film


  • Protects from wet, dirt from the road as well as road salt, thereby preventing corrosion

  • Prevents leakage currents in electrical components


High degree of coating flexibility


High degree of flexibility on plastics, rubber hoses, cables etc.



Excellent temperature resistance (+80°C)


  • Prevents the engine protective lacquer from discolouring

  • Protects against softening of paints, and therefore against dust retention


Excellent adhesion to a wide variety of surfaces



High-gloss

Notice

Do not spray on painted surfaces or a hot engine.


Do not spray onto areas painted with synthetic resin.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.