For detailed information, other images and documents, please select individual articles from the following table.
Engine sealing compound Silicone Special 300
Ready-to-use, permanently elastic one-component sealant, acetate cross-linked for temperatures of up to 300 °C.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- In the cured state, resistant up to 300 °C for short periods (up to 250 °C for long periods)
- Permanently elastic, weather and UV-resistant
- Excellent adhesive properties, e.g. on glass, ceramic, aluminium
To prevent damage to the mating surface, corrosive and abrasive detergents must not be used, and the joint must not be rubbed dry. The
joint should be cleaned with a neutral, slightly abrasive agent.
Silicone sealant specifically for technical applications, especially for joints and seals that are exposed to extremely high temperatures, e.g.
drying chambers, stove connections, heating appliances, apparatus construction, bodywork construction (close to engine) etc.
The joints must be free from dust, oil and grease. Remove all loose parts. For optimum results, pre-clean non-absorbent substrates (glass, glazed
tiles, plastics) and pre-treat absorbent surfaces with a primer. Attach the cartridge to the gun and apply using the dosing lever. The sealant can be smoothed with a moistened finger or burnisher before a skin forms. Do not use alkali smoothing agents. Clean any dripping smoothing agent away from the substrate immediately after smoothing. During the curing time, and especially before an adequate
skin formation, ensure that no dirt penetrates the joining surface and that the joint is not mechanically loaded.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!