For detailed information, other images and documents, please select individual articles from the following table.
Expander with shortening hook
Red expander cord with one plastic hook and one steel hook. Can be shortened to required length using shortening hook. Maximum: 800 mm.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Self-tightening
When under strain, the shortened expander cord tightens itself
Withstands up to 200 N
Easily adjustable
The cord can be quickly and easily adjusted to the required length
Easy to return to original length
- Polypropylene cord
- Inner material made from natural rubber
- Metal hook breaking load: 200 N
- Plastic hook breaking load: 500 N
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!