Welcome to Würth Czech Republic For trade customers only
FEBOS®plus self-drilling window construction screw with countersunk milling head Steel, zinc plated, blue passivated, RW recess

For detailed information, other images and documents, please select individual articles from the following table.

FEBOS®plus self-drilling window construction screw with countersunk milling head Steel, zinc plated, blue passivated, RW recess

For use in automatic systems, roller-sorted
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
  • Metric thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm)

  • More load-bearing threads in the case of thin reinforcements


The risk of forced feed with large distances between plastic and metal bracing is minimised by the flat metric thread


If forced feed occurs, the drill tip can tear out or the screw can break during processing.



Ideal power transmission due to RW recess


  • More power due to a larger contact surface at the bit

  • Compatibility with previous AW recess
Notice

Please also observe the information on the overview page.