Welcome to Würth Czech Republic For trade customers only
Window construction screw, self-drilling, raised countersunk head Febos® Plus with extended drill tip

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, raised countersunk head Febos® Plus with extended drill tip

Zinc-plated steel, blue passivated (A2K), AW drive. For use in automatic systems, roller-sorted.

See product details

Available in 2 versions
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
  • Self-tapping screw thread

  • With extended drill tip for higher reinforcement strengths

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles to the metal reinforcement (up to 3.5 mm) and for fastening fittings to profiles with metal bracing (up to 3.5 mm)


AW recess


  • Optimal power transmission

  • No ejection forces

  • Good centring

  • Fast location


Roller-sorted


  • Sorted according to head diameter

  • (Foreign parts > or < such as head diameter will be sorted out)