For detailed information, other images and documents, please select individual articles from the following table.
FLEXEN® insulated rubber tube, 2 m hose
Easy assembly with talcum coating
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Can be used up to +150°C (briefly up to: +175°C)
- UV-resistant
- High flexibility at high and low temperatures
Approx. 90% of the hoses are coated inside with talcum for production reasons.
For insulating:
- Solar collectors
- Hot water pipes
- Steam pipes
- Hot gas lines
- District heat branch lines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!