Welcome to Würth Czech Republic For trade customers only
FLEXEN® insulated rubber tube, 2 m hose

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® insulated rubber tube, 2 m hose

Easy assembly with talcum coating

See product details

Available in 3 versions
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
  • Can be used up to +150°C (briefly up to: +175°C)

  • UV-resistant

  • High flexibility at high and low temperatures
Notice

Approx. 90% of the hoses are coated inside with talcum for production reasons.