For detailed information, other images and documents, please select individual articles from the following table.
Sanding sleeve Ceramic abrasive grain
For expansion and inflatable roller
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Special micro-fragmentation
Considerably more sharp grinding edges, resulting in extremely high material removal without high grinding pressure, finer and more uniform surface quality, up to four times longer service life compared with zirconia alumina.
Grinding additives
Very cool cut, no material discolouration
* Brand name of Special Metals Corporation
Ideal for surface sanding, light deburring work and removing discolouration
Materials to be processed:
Stainless steel, rust-, acid- and heat-resistant steel (high-alloyed), e.g. Inconel®, steel and non-ferrous metals
At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; high contact pressure leads to premature wear.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!