For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP® façade membrane Duo Façade Plus
WÜTOP® Duo Façade Plus is suitable for all back-ventilated façade structures with closed formwork and without direct UV radiation.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Can be used as a wind retarder in façade construction.
- Provides complete protection against condensate in accordance with DIN 4108 when used in combination with a vapour retarder applied to the room interior with an sd value of ≥ 2 m (e.g. Wütop DB 2, art. no. 0681 000 004).
- Wütop Duo Façade Plus is the optimum solution for creating a windproof façade construction on wooden stand structures, metal constructions and renovations.
- It provides an excellent indoor environment thanks to its outstanding physical construction properties.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!