Face mask 3-ply
For detailed information, other images and documents, please select individual articles from the following table.
Face mask 3-ply
Easy-to-carry medical disposable mask type I, light and low breathing resistance
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- According to EN14683:2005 Type I with a BFE (bacterial filtration efficiency) ≥ 95%
- Metal nose clip for a good fit on the nose
- Latex-free ear loops
Notice
- This is a medical mouth and nose mask that does not meet the requirements of the PPE regulation for respiratory protection
- Type I masks are not intended for use by healthcare professionals in operating theatres or other medical facilities with similar requirements
Application area
To protect others against droplet infections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!