Face mask
For detailed information, other images and documents, please select individual articles from the following table.
Face mask
Easy-to-wear disposable medical mask type II R with low weight and low breathing resistance
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- According to EN 14683:2019 Type II R with a BFE (bacterial filtration efficiency) ≥ 98%
- With nose clip and latex-free ear loop
Notice
This is a medical mouth and nose mask that does not meet the requirements of the PPE regulation for respiratory protection
Application area
- To protect others against droplet infections.
- For use in the medical field and operating theatres
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!