Welcome to Würth Czech Republic For trade customers only
Fall arrester set for lifting platform

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrester set for lifting platform

Fall arrester set for lifting platforms, three pieces
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
Set contents:



Static rope


  • Contains fixed aluminium carabiners

  • Length: 1.65 m

  • Diameter: 11 mm


EN Standard: EN 354 / EN 362



Back-Up


  • Mobile fall protection system

  • Lock mode allows the system to be used as a positioning device

  • Equipped with a twist-lock carabiner

  • Locks automatically in the event of a fall

  • Use only with the supplied carabiner


Material: Aluminium


EN standard: 353-2, 12841 A/B



Energy absorber


  • With tri-lock carabiners

  • Max. extension of the shock absorber: 1.4 m

  • Length: 30 cm


EN-Standard: EN 355 / EN 362



Number of pieces in set: 3



Product weight: 1.1 kg