For detailed information, other images and documents, please select individual articles from the following table.
Fall arrester HSG-25-Y Compact
Lightweight fall arrester in particular for use involving scaffolding construction and alternating of work positions
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Two-strand Y-design for securing one individual
- Alternating attachment facilitates optimal, continual safety
- Equipped with tri-lock aluminium carabiner and two aluminium tubular carabiners with an opening of 60 mm for quick and simple attachment
- Integrated belt fall cushioner for absorbing fall energy
- Permissible user weight of 135 kg
- Lightweight, compact construction
- Double edges tested
Scaffolding construction, shelving construction, industrial assembly, railing construction, pylons
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!