Welcome to Würth Czech Republic For trade customers only
Fix Max® thread anchor - BS100
Fix Max<SUP>®</SUP> thread anchor - BS100 - 1
Fix Max<SUP>®</SUP> thread anchor - BS100 - 2
Fix Max<SUP>®</SUP> thread anchor - BS100 - 3
Fix Max<SUP>®</SUP> thread anchor - BS100 - 4
Fix Max<SUP>®</SUP> thread anchor - BS100 - 5
Fix Max<SUP>®</SUP> thread anchor - BS100 - 6
Fix Max<SUP>®</SUP> thread anchor - BS100 - 7
Fix Max<SUP>®</SUP> thread anchor - BS100 - 8
Fix Max<SUP>®</SUP> thread anchor - BS100 - 9
Fix Max<SUP>®</SUP> thread anchor - BS100 - 10
Fix Max<SUP>®</SUP> thread anchor - BS100 - 11
Fix Max<SUP>®</SUP> thread anchor - BS100 - 12
Fix Max<SUP>®</SUP> thread anchor - BS100 - 13
Fix Max<SUP>®</SUP> thread anchor - BS100 - 14
Fix Max<SUP>®</SUP> thread anchor - BS100 - 15
Fix Max<SUP>®</SUP> thread anchor - BS100 - 16
Fix Max<SUP>®</SUP> thread anchor - BS100 - 17

For detailed information, other images and documents, please select individual articles from the following table.

Fix Max® thread anchor - BS100

Fall-proof fastening for frame profiles made of plastic, aluminium, wood and wood-aluminium

See product details

Available in 3 versions
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
The Fix Max® thread anchor - BS100 is an M16 threaded rod made of stainless steel with a hexagon socket and M8 internal thread for fastening fall-proof construction products to all standard window frame profiles.


The BS100's DIBt national technical approval and general type approval (Z-14.4-884) makes it the first fastener within the limits described in those approvals that is proven to meet building control requirements.



  • Quick and simple installation of the mounting systems

  • Can be installed on the window element at the factory

  • Installation can be carried out with just a few fasteners
Notice

Please refer to Z-14.4-884 approval data for planning and dimensioning purposes

Application area

BS100 aluminium profile Gealan

BS100 plastic

BS100 exploded diagram

BS100 in wood/aluminium profile 3

BS100 wood/aluminium profile

BS100 plastic

BS100 in wooden profile with BG007

BS100 wooden profile

BS100 in wooden profile

BS100 in plastic Internorm

BS100 in plastic with ABS

BS100 in plastic with BG007

BS100 in plastic with BG015

Plastic profile with roller shutter guide

Exploded view