Welcome to Würth Czech Republic For trade customers only
W-ABZ window installation rail
W-ABZ window installation rail - 1
W-ABZ window installation rail - 2
W-ABZ window installation rail - 3
W-ABZ window installation rail - 4
W-ABZ window installation rail - 5

For detailed information, other images and documents, please select individual articles from the following table.

W-ABZ window installation rail

Fall-proof, adjustable window mounting with approval

See product details

Available in 8 versions
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
Fall-proof installation with approval



Systematic, flexible, secure


The W-ABZ window installation system enables fall-proof window installation in line with all the applicable guidelines and regulations.

Proof of Performance

General construction permit Z-14.4-728

Notice

The dimensions are based on the following approvals, standards and guidelines:


  • Z-14.4-728 Fall-proof window element mounting

  • ETA-08/0190 Plastic anchors for multiple anchoring of non-load-bearing systems in concrete and
    masonry

  • ETA-11/0190 Self-tapping screws for use in timber constructions

  • ETB Guideline "Fall prevention components"

  • Guidelines for planning and executing the installation of windows and exterior doors, in particular Chapter 5 (art. no.: 5995000000).

  • Eurocode 1 - Effects
Application area
Screwing the window installation rail to the blind frame

General construction permit Z-14.4-728