Wind brace band tensioner
For detailed information, other images and documents, please select individual articles from the following table.
Wind brace band tensioner
For even tensioning of multiple, parallel wind brace bands
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- Subsequent tightening possible at any time
- Includes M4 x 20 mm bolts, washers and nuts
- Steel, yellow galvanised (A2K)
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
Approval pending
Application area
Tensioning wind brace bands
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!