Welcome to Würth Czech Republic For trade customers only
Filler VAKU 20
Filler VAKU 20 - 1
Filler VAKU 20 - 2
Filler VAKU 20 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Filler VAKU 20

Fine filler with high elasticity for sealing pores and for repairing small scratches, grooves and uneven surfaces
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
Finely matched filler and resin combinations


  • Non-porous and closed filling

  • Low dust build-up during sanding


Quick drying


Saves time as further processing can continue directly (sanding, filling and applying top coat)



Easy to sand


  • User friendly

  • Simplifies further processing of the object


Brilliant white pigmentation


  • Optimum surface and preparation for top-coat paint

  • Ideal for use in model and furniture construction


Temperature-resistant up to 80°C

Notice

Tip: Before the final coating, strip the repaired spot with 1-component or 2-component universal primer, HS filler or Rust Stop Quattro (to eliminate the risk of visible repair edges or gloss reduction) Maximum permissible VOC content of VAKU 20: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 2 g/l


Polyester putty will not harden below +10°C.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.