Welcome to Würth Czech Republic For trade customers only
Fire-retardant coating

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant coating

Intumescent, dispersion-based coating for universal application - easy application with brush, roller or spray gun

See product details

Available in 1 version
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
  • Foams up in the event of a fire

  • Permanent elasticity

  • Resistant to ageing

  • Easy application with brush, roller or spray gun
Notice
  • The sealant must not be used in damp environments

  • Do not apply if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water

  • Do not paint over as this would hamper foaming in the event of fire

  • Storage: Frost-free, shelf life 12 months

Product approval for fire protection coating Z-19.11-1389 System approval for fire partition W1 system <[C1]/> fire resistant Z-19.53-2568