Welcome to Würth Czech Republic For trade customers only
Würth fire protection foam

For detailed information, other images and documents, please select individual articles from the following table.

Würth fire protection foam

A fire protection foam for fire-safe sealing of linear joints
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
Fire-retardant, 1-component, expanding structural foam:


  • Fire resistance classes up to EI 180

  • Joint width up to 30 mm

  • Seals against fire and combustion gases

  • Suitable for application gun

  • Adheres very well to most construction materials

  • Can be used on building materials such as concrete, masonry, clay brick, leca, mortar, etc.

  • Good sound insulation performance
Notice

Usage for fire-rated joint seals must comply with ETA 21/0517 and the Würth assembly instructions. Cover hardened foam against UV radiation, e.g. with plaster, strip, or silicone.

ETA-21/0517