- High-quality chrome vanadium blades, prevents cutting edges from chipping
- Consistent hardness of 60–61 HRC guarantees high edge retention and optimum effective lengths of blades
- Blades are polished and protected against corrosion with clear lacquer
- The wooden handle is made from hornbeam and varnished nut brown
Produced in line with DIN 5139
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!