Welcome to Würth Czech Republic For trade customers only
Fixanchor W-FA/HCR
Fixanchor W-FA/HCR - 1
Fixanchor W-FA/HCR - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FA/HCR

Stud anchors for standard applications in uncracked concrete and anchors in a redundant non-structural system in cracked concrete (size M6). High corrosion resistance steel HCR

See product details

Available in 2 versions
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
  • Very flexible application thanks to 3 effective anchorage depths

  • Small spacing and edge distances

  • Time-saving push-through installation

  • For use in particularly corrosive environments such as swimming pools or tunnels
  • European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete: Static or quasi-static action (M6-M20)

  • European Technical Assessment ETA-06/0162 for anchors in a redundant non-structural system in non-load-bearing systems, cracked and uncracked concrete, size M6

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162, size M6 only)