Welcome to Würth Czech Republic For trade customers only
Fixanchor W-FA/F
Fixanchor W-FA/F - 1
Fixanchor W-FA/F - 2
Fixanchor W-FA/F - 3
Fixanchor W-FA/F - 4
Fixanchor W-FA/F - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FA/F

Stud anchor for standard applications in non-cracked concrete. Hot-dip galvanised steel

See product details

Available in 13 versions
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
  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding anchor made from hot dip galvanised steel

  • Two anchorage depths — wide range of applications
Proof of Performance

ETA-02/0001 for individual fixing point, option 7, uncracked concrete

Application area
Heavy steel structures
Fence systems
Post support bracket

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

ETA-02/0001 for individual fixing point, option 7, uncracked concrete